Beli earth clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ETCR Clamp Earth Resistance TesterDeskripsi:Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding FaultETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.3.With data hold, memory and alarm function.-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/offatribut:
- Alarm Function: Alarm Threshold Can Be Set
- Alarm Threshold Setting Resistance Range (Ω): 1-199
- Clamp Opening Size (mm): 32
- External Magnetic Field, Electric Field (A/m): <40 (<1V/m)
- LCD Displayer (mm): 47x28.5 (4-Digit LCD Digital Display)
- Memory: Data Storage 99 Groups
- Resistance Measurement Frequency (kHz): >1
- Resistance Resolution (ohm): 0.001
- Single Measurement Time (s): 0.5
- Hioki Clamp on Earth TesterDeskripsi:Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
- RHINO Earth Clampatribut:
- Ampere (A): 800
- KYORITSU Earth Clamp Testers (Tang Ampere Grounding)atribut:
- Dimensions (mm): 246x120x54 (LxWxD)
- Conductor Size (mm): Approx. 32
- Current Consumption (mA): Approx. 50 (max.100)
- Earth Resistance Auto Range (ohm): 20.00/200.00/1500
- Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
- Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
- KYORITSU ELECTRICAL INSTRUMENTS Earth clampDeskripsi:Can be measured by simply clamping the grounding wire of multiple grounding. Earthing resistance measurement of 0.05 to 1,500Ω can be done by simply clamping the grounding wire! (Possible with multiple shared structure grounding) Leakage current and alternating current of 1mA to 30A ``True effective value display'' Noise check function that automatically detects the current that affects earth resistance measurement and displays noise marks Memory function that can store 100 data Backlight / data hold / buzzer / Auto power off function Compliant with international safety standard IEC61010-1CATIV300V*Please note that it is possible to measure multiplexed, shared, and structure grounding, and it is not possible to measure individual grounding. *Only orders can be placed via the website.atribut:
- AC Current (A): 100m/1000m/10/30
- Applicable Standard: IEC61010-1 (CAT IV 300V Contamination Degree 2)
- Automatic Power Off: Auto power off about 10 minutes after button operation
- Continuous Operating Time (hour): Approximately 12 (when using R6)
- Display: Input over: \"OL\" display when the measurement range is exceeded
- Ground Resistance (ohm): 20/200/1500
- Included Accessories: 8304 (operation confirmation resistor), 9166 (hard case), AA R6 battery x 4, instruction manual
- Length (mm): 54
- Mass (g): 780 (including batteries)
- Measurement Method: Multiple/shared/structure grounding
- Overload Protection: AC120A/10 seconds
- Power Supply: AA batteries
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Response Time (s): Approx. 7 (ground resistance), approx. 2 (alternating current)
- Sample Rate: About once/second
- Suitable Battery: AA batteries R6/LR6 (1.5V) x 4
- Type of Operation: Earth resistance function: Voltage injection/current detection method (frequency approx. 2400Hz) double integral method, AC current function: successive comparison method
- RHINO Earth Clamp without Cable (Tang Massa Las)Deskripsi:Aksesoris OEM merk RHINO
- Muraku Earth Clamp Holland Type (Tang Massa Las)Deskripsi:Earth Clamp Holand TypeTang MasaSistem Putaratribut:
- Code Item: MRK CLA 001
- Applicable Current (A): 500
- K55 Earth Clamp 300A (Tang Massa Las)atribut:
- Size: 300A
- Kewtech Earth Resistance TestersDeskripsi:KEW4200 Digital TRMS Earth Resistance clampTrue RMS for highly accurate readingsNo need for earth spikesMeasures earth resistance from 0.05 to 1200Ω
- KRISBOW Ground Clamp (Tang Massa Las)atribut:
- Ground Clamp (A): 300
- MIDTRONICS Digital Battery Tester M Series with Print (Alat Tes Aki)atribut:
- Display: LCD Text Display
- Temperature Compensation: Tester Prompted
- Operating Temperature (°C): 0 to 50 (32°F to 120°F)
- Test Range: - 100-1400 CCA, - 100-1400 SAE, - 100-550 DIN, - 100-900 EN, - 100-550 IEC, - JIS#
- Built-in Printer: Powered by Battery Under Test
- Voltage Range: Test 12V batteries down 1V
- Cable Length (mm): 533.4(21inch)
- Dimensions (mm): 230x102x65(9x4x2.5inch)
- Housing Material: Acid Resistant ABS Plastic
- Languages: English, Spanish, French-Canadian, Japanese
- Power Requirements: Uses Power of Battery Under Test or 9V Battery
- Voltmeter (Vdc): .9-16, +/-0.05
- Weight (g): 499(1.16lbs)
- CKE Axial Fan (Kipas Aksial)Deskripsi:Axial fan/ drum axial/ drum blower/ blower gedung dapat menciptakan tekanan udara yang tinggi yang berguna untuk keperluan pembuangan maupun ventilasi. Axial fan biasa digunakan pada sistem ventilasi silindrikal pendek, yang aliran masuk dan keluarnya dapat dihubungkan. Pengaplikasian produk-produk axial sendiri meliputi mall, apartemen, kantor, gudang, industri dan lain-lain.Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- KYORITSU Earth Tester (Alat Ukur Grounding)Deskripsi:- Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistanceatribut:
- Measurement Ranges (ohm): 0-2000
- Accuracy (ohm): 20
- Overload Protection (VAC): 260
- Power Supply: R6/RL6
- STAHLWERK Ground Clamp (Tang Massa Las)Deskripsi:Stang Massa 300A
- RHINO Set Electrode Holder with Cable (Stang Las)Deskripsi:Aksesoris OEM merk RHINOatribut:
- Product ID: SPR0112
- RHINO Inverter MMA Welding Machine (Mesin Las)Deskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
Daftar Harga earth clamp Terbaru October 2026
| ETCR Clamp Earth Resistance Tester | Rp6.399.900 |
| Hioki Clamp on Earth Tester | Rp15.999.900 |
| RHINO Earth Clamp | Rp48.900 |
| KYORITSU Earth Clamp Testers (Tang Ampere Grounding) | Rp25.999.900 |
| KYORITSU ELECTRICAL INSTRUMENTS Earth clamp | Rp25.999.900 |
| RHINO Earth Clamp without Cable (Tang Massa Las) | Rp27.900 |
| Muraku Earth Clamp Holland Type (Tang Massa Las) | Rp37.900 |
| K55 Earth Clamp 300A (Tang Massa Las) | Rp1.799.900 |
| Kewtech Earth Resistance Testers | Rp11.999.900 |
| Mesin HL Welding Electrode Holder + Cable (Stang Las) | Rp149.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Lain%20-%20lain/RHINO%20Earth%20Clamp/6yP106176250-1.jpg)
/o1P101002865-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/RHINO%20Earth%20Clamp%20without%20Cable%20(Tang%20Massa%20Las)/P102113844-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Muraku%20Earth%20Clamp%20Holland%20Type%20(Tang%20Massa%20Las)/35P107849113-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/K55%20Earth%20Clamp%20300A%20(Tang%20Massa%20Las)/cgP104056448-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Mesin%20HL%20Welding%20Electrode%20Holder%20%2B%20Cable%20(Stang%20Las)/c6P107188438-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/KRISBOW%20Ground%20Clamp%20(Tang%20Massa%20Las)/mmP104570814-2.jpg)
/bqP105471422-1.jpg)
/2vP106645103-2.jpg)
/krP106885747-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/STAHLWERK%20Ground%20Clamp%20(Tang%20Massa%20Las)/17P103247043-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Wekan%20Ground%20Clamp%20(Tang%20Massa%20Las)/03P107843003-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/RHINO%20Set%20Electrode%20Holder%20with%20Cable%20(Stang%20Las)/qeP102113950-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/NLG%20Earth%20Clamp%20(Tang%20Massa%20Las)/56P106378186-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/P102113899-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)